missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Small Particle Push Broom, 16 in.

Push broom is a floor broom with medium bristles for sweeping fine particles.

$73.39

Specifications

Product Type Push Broom
Length (English) 16.4 in.
Sterility Non-sterile
Width (English) 2.8 in.
Quantity 1
View More Specs

Products 8
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
17227206
View Documents Promotion Details
Vikan™
31794
Red
Each for $73.39
Only null left
 
17227209
View Documents Promotion Details
Vikan™
31797
Orange
Each for $73.39
Only null left
 
17227208
View Documents Promotion Details
Vikan™
31796
Yellow
Each for $73.39
Only null left
 
17227204
View Documents Promotion Details
Vikan™
31792
Green
Each for $73.39
Only null left
 
17227205
View Documents Promotion Details
Vikan™
31793
Blue
Each for $73.39
Only null left
 
17227210
View Documents Promotion Details
Vikan™
31798
Purple
Each for $73.39
Only null left
 
17227203
View Documents Promotion Details
Vikan™
31791
Pink
Each for $73.39
Only null left
 
17227207
View Documents Promotion Details
Vikan™
31795
White
Each for $73.39
Only null left
 
Description

Description

  • Very soft bristles
  • Bristles make it great for sweeping fine particles in dry areas
  • Color-coded
Specifications

Specifications

Push Broom
Non-sterile
1
FDA Compliant
16.4 in.
2.8 in.
Thread type Euro Hygienic
Yes
Videos
SDS
Documents

Documents