missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Small Particle Push Broom, 16 in.
Push broom is a floor broom with medium bristles for sweeping fine particles.
Supplier: Vikan™ 31791
Description
- Very soft bristles
- Bristles make it great for sweeping fine particles in dry areas
- Color-coded
Chemical Identifiers
| Push Broom | |
| Non-sterile | |
| 1 | |
| FDA Compliant |
| 16.4 in. | |
| 2.8 in. | |
| Thread type Euro Hygienic | |
| Yes |
Specifications
| Pink | |
| 16.4 in. | |
| 2.8 in. | |
| Thread type Euro Hygienic | |
| Yes |
| Push Broom | |
| Non-sterile | |
| 1 | |
| FDA Compliant | |
| Polyethylene |