missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Small Particle Push Broom, 16 in.

Catalog No. 17227206
Change view
Click to view available options
Color Code:
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17227206 Red
17227209 Orange
17227208 Yellow
17227204 Green
17227205 Blue
17227210 Purple
17227203 Pink
17227207 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17227206 Supplier Vikan™ Supplier No. 31794

Push broom is a floor broom with medium bristles for sweeping fine particles.

  • Very soft bristles
  • Bristles make it great for sweeping fine particles in dry areas
  • Color-coded

Specifications

Color Code Red
Product Type Push Broom
Length (English) 16.4 in.
Sterility Non-sterile
Width (English) 2.8 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Polyester