missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Extra Stiff Push Broom, 13 in.

Extra stiff push broom is ideal for sweeping large particles, such as meat and bones, in moist environments.

$71.66

Specifications

Product Type Push Broom
Length (English) 13 in.
Sterility Non-sterile
Width (English) 2.9 in.
Quantity 1
View More Specs

Products 4
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
17227069
View Documents Promotion Details
Vikan™
29154
Red
Each for $71.66
Only null left
 
17227070
View Documents Promotion Details
Vikan™
29156
Yellow
Each for $71.66
Only null left
 
17227067
View Documents Promotion Details
Vikan™
29152
Green
Each for $71.66
Only null left
 
17227071
View Documents Promotion Details
Vikan™
29159
Black
Each for $71.66
Only null left
 
Description

Description

  • Feature long, thick, and stiff bristles
  • Ideal for sweeping heavy debris
  • Suitable for use in wet and external areas
  • Color-coded
Specifications

Specifications

Push Broom
Non-sterile
1
FDA Compliant
Polypropylene, Stainless Steel
13 in.
2.9 in.
Thread type Euro hygienic
Yes
Videos
SDS
Documents

Documents