missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Extra Stiff Push Broom, 13 in.

Catalog No. 17227069
Change view
Click to view available options
Color Code:
Black
Green
Red
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17227069 Red
17227070 Yellow
17227067 Green
17227071 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17227069 Supplier Vikan™ Supplier No. 29154

Extra stiff push broom is ideal for sweeping large particles, such as meat and bones, in moist environments.

  • Feature long, thick, and stiff bristles
  • Ideal for sweeping heavy debris
  • Suitable for use in wet and external areas
  • Color-coded

Specifications

Color Code Red
Product Type Push Broom
Length (English) 13 in.
Sterility Non-sterile
Width (English) 2.9 in.
Quantity 1
Description Thread type Euro hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Polypropylene, Stainless Steel