missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Medium Upright Broom, 12 in.

Upright broom designed to be used for routine cleaning tasks in the food processing industry.

$53.99

Specifications

Product Type Upright Broom
Length (English) 12.4 in.
Sterility Non-sterile
Width (English) 1.9 in.
Quantity 1
View More Specs

Products 6
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
17227170
View Documents Promotion Details
Vikan™
31664
Red
Each for $53.99
Only null left
 
17227173
View Documents Promotion Details
Vikan™
31667
Orange
Each for $53.99
Only null left
 
17227172
View Documents Promotion Details
Vikan™
REM31666
Yellow
Each for $53.99
Only null left
 
17227168
View Documents Promotion Details
Vikan™
31662
Green
Each for $53.99
Only null left
 
17227174
View Documents Promotion Details
Vikan™
REM31668
Purple
Each for $53.99
Only null left
 
17227175
View Documents Promotion Details
Vikan™
31669
Black
Each for $53.99
Only null left
 
Description

Description

  • Straight neck
  • Floor broom
  • Designed to gather particles such as paper, vegetables, fish, or other small items from in-between machines, equipment, and underneath tables
  • Color-coded
  • Medium bristles
Specifications

Specifications

Upright Broom
Non-sterile
1
FDA Compliant
12.4 in.
1.9 in.
Thread type Euro Hygienic
Yes
Videos
SDS
Documents

Documents