missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Medium Upright Broom, 12 in.

Catalog No. 17227175
Change view
Click to view available options
Color Code:
Black
Green
Orange
Purple
Red
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17227175 Black
17227170 Red
17227173 Orange
17227172 Yellow
17227168 Green
17227174 Purple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17227175 Supplier Vikan™ Supplier No. 31669

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Upright broom designed to be used for routine cleaning tasks in the food processing industry.

  • Straight neck
  • Floor broom
  • Designed to gather particles such as paper, vegetables, fish, or other small items from in-between machines, equipment, and underneath tables
  • Color-coded
  • Medium bristles

Specifications

Color Code Black
Product Type Upright Broom
Length (English) 12.4 in.
Sterility Non-sterile
Width (English) 1.9 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Polypropylene, Stainless Steel