missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Medium Upright Broom, 12 in.
Upright broom designed to be used for routine cleaning tasks in the food processing industry.
Supplier: Vikan™ 31667
Description
- Straight neck
- Floor broom
- Designed to gather particles such as paper, vegetables, fish, or other small items from in-between machines, equipment, and underneath tables
- Color-coded
- Medium bristles
Chemical Identifiers
| Upright Broom | |
| Non-sterile | |
| 1 | |
| FDA Compliant |
| 12.4 in. | |
| 1.9 in. | |
| Thread type Euro Hygienic | |
| Yes |
Specifications
| Orange | |
| 12.4 in. | |
| 1.9 in. | |
| Thread type Euro Hygienic | |
| Yes |
| Upright Broom | |
| Non-sterile | |
| 1 | |
| FDA Compliant | |
| Polypropylene, Stainless Steel |