missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Veriflo Flow Controllers

Catalog No. 06712264
Encompass
Change view
Click to view available options
Material:
Siltek Treated
Stainless Steel
Size (Metric) Orifice:
Without orifice
0.003 cm
0.005 cm
0.015 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Size (Metric) Orifice
06712264 Stainless Steel 0.015 cm
06712260 Stainless Steel 0.003 cm
06712248 Siltek Treated Without orifice
06712262 Stainless Steel 0.005 cm
06712249 Stainless Steel Without orifice
06712255 Siltek Treated 0.003 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06712264 Supplier Restek™ Supplier No. RK 24264

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Available in Siltek-treated and stainless steel versions.

  • Available with or without a critical orifice
  • Interchangeable critical orifice

Order Info

Order orifices for alternate sampling times, or replacement orifices, separately.

Specifications

Material Stainless Steel
Size (English) Orifice 0.006 in.
Size (Metric) Orifice 0.015 cm
Product Type Veriflo SC423 XL Flow Controller