missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Ventus™ II Canopy Connection
Ventus™ II Canopy Connection for exhausting Logic™ and PuriCare™ Class II, Type A2 biosafety cabinets. NSF approved.
$2,106.73 - $2,626.20
Specifications
| Product Type | Canopy Connection Kit |
|---|---|
| Height (English) | 7 in. |
| For Use With (Application) | Biosafety Exhaust |
| Height (Metric) | 17.8 cm |
| For Use With (Equipment) | Labconco Logic or PuriCare Class II Type A2 biosafety cabinet |
| Catalog Number | Mfr. No. | Width (English) Exterior | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) Exterior | Price | Quantity & Availability | |||||
|
01812442
|
Labconco™
3889210 |
18.5 in. |
Each for $2,106.73
|
|
|||||
|
01812441
|
Labconco™
3889211 |
28.5 in. |
Each for $2,260.64
|
|
|||||
|
01812440
|
Labconco™
3889212 |
38.5 in. |
Each for $2,443.42
|
|
|||||
|
01812439
|
Labconco™
3889213 |
50.5 in. |
Each for $2,626.20
|
|
|||||
Description
- Provides gap for room air to enter in ductwork and mix with exhausted filtered air.
- Integrated with cabinet so that emergency audio and visual alarms will sound in case of inadequate exhaust for personal safety.
- Adds to height of cabinet by 1.25 in. (3.1 cm).
- Energy efficient, NSF-approved design.
- Optic White epoxy-coated steel.
- Outlet ID.: 10 in. (25.4 cm)
Specifications
| Canopy Connection Kit | |
| Biosafety Exhaust | |
| Labconco Logic or PuriCare Class II Type A2 biosafety cabinet | |
| 43.9 cm |
| 7 in. | |
| 17.8 cm | |
| 17.3 in. |