missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Ventus™ II Canopy Connection

Catalog No. 01812442
Change view
Click to view available options
Width (English) Exterior:
18.5 in.
28.5 in.
38.5 in.
50.5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Exterior
01812442 18.5 in.
01812441 28.5 in.
01812440 38.5 in.
01812439 50.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01812442 Supplier Labconco™ Supplier No. 3889210
Only null left

Ventus™ II Canopy Connection for exhausting Logic™ and PuriCare™ Class II, Type A2 biosafety cabinets. NSF approved.

  • Provides gap for room air to enter in ductwork and mix with exhausted filtered air.
  • Integrated with cabinet so that emergency audio and visual alarms will sound in case of inadequate exhaust for personal safety.
  • Adds to height of cabinet by 1.25 in. (3.1 cm).
  • Energy efficient, NSF-approved design.
  • Optic White epoxy-coated steel.
  • Outlet ID.: 10 in. (25.4 cm)

Specifications

Width (Metric) Interior 47 cm
Product Type Canopy Connection Kit
Height (English) 7 in.
Width (English) Exterior 18.5 in.
For Use With (Application) Biosafety Exhaust
Width (Metric) Exterior 47 cm
Height (Metric) 17.8 cm
Width (English) Interior 18.5 in.
For Use With (Equipment) Labconco Logic or PuriCare Class II Type A2 biosafety cabinet
Depth (English) 17.3 in.
Depth (Metric) 43.9 cm
Show More Show Less