missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ VapLock™ Adapters for Flexible Tubing
VapLock™ Adapters for Flexible Tubing are designed for secure leak-resistant connections
$19.26 - $26.94
Specifications
| For Use With (Equipment) | VapLock Solvent Containment Systems |
|---|---|
| Material | Polypropylene |
| For Use With (Application) | Solvent Safety |
| Color | Gray |
| Catalog Number | Mfr. No. | Size | Thread Size (English) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Thread Size (English) | Price | Quantity | ||||
|
13-311-222
|
Cole-Parmer™
1202020 |
1/4 in. Barb x NPT(M) | 1/4 in. NPT(M) |
Pack of 10 Each for $19.26
|
|
||||
|
13-311-230
|
Cole-Parmer™
1202028 |
1/4 in. Barb x NPT(M) | 1/8 in. NPT(M) |
Pack of 10 Each for $26.94
|
|
||||
Description
Use with flexible, soft-wall tubingWarranty
None
Specifications
| VapLock Solvent Containment Systems | |
| Polypropylene | |
| Solvent Safety | |
| Gray |