missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Valco™ Precision Sampling Syringe, Series C, Sold by MilliporeSigma™ Supelco™
A heavy duty gas syringe featuring a positive rear plunger stop and a special low-dead volume, removable needle.
$121.02 - $121.02
Specifications
| Material | Stainless Steel (Tip) |
|---|---|
| Description | Series C |
| Diameter (English) Inner Needle | 0.012 in. |
| Diameter (English) Outer Needle | 0.029 in. |
| Length (English) Needle | 2 in. |
Description
- No sample storage capacity
Specifications
| Stainless Steel (Tip) | |
| 0.012 in. | |
| 2 in. | |
| 2 | |
| Valco | |
| Removable |
| Series C | |
| 0.029 in. | |
| Precision Sampling Syringe | |
| 1 Ea. | |
| Bevel |
Valco is a registered trademark of Valco Instruments Co. Inc.