missing translation for 'onlineSavingsMsg'
Learn More

Valco™ Precision Sampling Syringe, Series A, Sold by MilliporeSigma™ Supelco™

Catalog No. 111010668
Change view
Click to view available options
Volume (Metric):
500 μL
1 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111010668 500 μL
111010669 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111010668 Supplier Merck Emd Millipore Supplier No. SGMA22263

Allows storage of sample within the syringe. Rotary valve in the needle hub for pre-pressurization of the sample prior to injection.

Specifications

Material Stainless Steel (Tip)
Description Series A
Diameter (English) Inner Needle 0.012 in.
Diameter (English) Outer Needle 0.029 in.
Length (English) Needle 2.25 in.
Product Type Precision Sampling Syringe
Max. Pressure 250 psi
Needle Point Number 2
Quantity 1 Ea.
Volume (Metric) 500 μL
Product Line Valco
Needle Point Style Bevel
Connection Type Removable
Show More Show Less

Valco is a registered trademark of Valco Instruments Co. Inc.