missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Valco™ Precision Sampling Syringe, Magnum Series, Sold by MilliporeSigma™ Supelco™
Ideal for collection, trace analysis, and sample concentration of environmental contaminants
$1,019.44 - $1,551.77
Specifications
| Material | Borosilicate Glass (Barrel) |
|---|---|
| Description | Magnum Series |
| Diameter (English) Inner Needle | 0.023 in. |
| Diameter (English) Outer Needle | 0.035 in. |
| For Use With (Application) | Collection, Trace Analysis and Sample Concentration of Environmental Contaminants |
Description
- Pressure-Lok series syringe allows sampling and storage of samples up to 500 mL
- A low-dead volume, removable needle is used
- Rotary valve allows on-site sampling for later analysis
Specifications
| Borosilicate Glass (Barrel) | |
| 0.023 in. | |
| Collection, Trace Analysis and Sample Concentration of Environmental Contaminants | |
| Precision Sampling Syringe | |
| Valco | |
| Removable |
| Magnum Series | |
| 0.035 in. | |
| 2 in. | |
| 1 Ea. | |
| Bevel |
Valco is a registered trademark of Valco Instruments Co. Inc.