missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Vacuum Trap - 90° Top Tube

Trap is designed for large volume solvent removal by vacuum.
$355.46 - $382.61
Specifications
| For Use With (Application) | Organic Synthesis |
|---|---|
| Type | Vacuum Trap |
| Material | Borosilicate Glass |
| Quantity | 1 Ea. |
| Standard Taper Joint | 45/50 |
Specifications
| Organic Synthesis | |
| Borosilicate Glass | |
| 45/50 |
| Vacuum Trap | |
| 1 Ea. |