missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Vacuum Trap - 90° Top Tube

Specifications
Specifications
| Width (Metric) | 130 mm |
| Height (Metric) | 340 mm |
| For Use With (Application) | Organic Synthesis |
| Type | Vacuum Trap |
| Material | Borosilicate Glass |
| Capacity (Metric) | 1000 mL |
| Quantity | 1 Ea. |
| Standard Taper Joint | 45/50 |