missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Vacuum Pumps VAP with Pump Module
Combined set of vacuum pump and vacuum module including all connection parts.
$22,621.44 - $28,466.94
Specifications
| Material | Steel |
|---|---|
| Includes | Pump module |
| Electrical Requirements | 50/60 Hz |
| Voltage | 120 V |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Type | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Type | Price | Quantity & Availability | ||||
|
08111942
|
BINDER™
80121961 |
Model VD 23 | VAP 1 |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
08111943
|
BINDER™
80121962 |
Model VD 56 | VAP 1 |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
08111944
|
BINDER™
80121963 |
Model VD 115 | VAP 1 |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
08111945
|
BINDER™
80121967 |
Model VD 23 | VAP 2 |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
08111946
|
BINDER™
80121968 |
Model VD 56 | VAP 2 |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
08111947
|
BINDER™
80121969 |
Model VD 115 | VAP 2 |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Choice of chemistry diaphragm pumps that are optimally matched to the vacuum ovens.
- Scoop is resistant to a variety of chemicals, especially acids
- Final vacuum can be regulated via the vacuum oven
- Pump module lifts the vacuum oven to the optimum working height, significantly reduces the noise of the vacuum pump, and protects the pump and glass material from mechanical damage.
- Pump in the module can be switched on and off using a switchable socket via the control of the vacuum furnace.
Specifications
| Steel | |
| Pump module | |
| 50/60 Hz | |
| 120 V |