missing translation for 'onlineSavingsMsg'
Learn More

Fischer Technical Company™ 3CFM High Vacuum Pumps

Compact and lightweight for easy portability.

$3,063.62 - $3,288.43

Specifications

Motor Speed 1725 rpm
Flow Rate 85 L/min.
Maximum Pressure 25 micron Hg
View More Specs

Products 2
Catalog Number Mfr. No. Model Voltage Includes Price Quantity & Availability  
Catalog Number Mfr. No. Model Voltage Includes Price Quantity & Availability  
S41328F
Encompass
View Documents Promotion Details
Fischer Technical Company™
LAV3
LAV-3 110 V Pump Only
Each for $3,063.62
Only null left
 
S97604
Encompass
View Documents Promotion Details
Fischer Technical Company™
LAV3/G
LAV-3/G 110 V Pump With Gauge
Each for $3,288.43
Only null left
 
Description

Description

Two-stage pump features a clean, functional design with vibrationless operation. Ultimate vacuum is 25 micron in the lab in ideal conditions.

  • Free air displacement: 85 L/min.
  • Pump speed: 1725 rpm
  • Motor: 1/2 hp, 110 V 60 Hz
  • Hose connection: 0.38 in. (0.95 cm) I.D. tubing
  • Dimensions (L x W x H): 14 x 5.25 x 11 in. (35.6 x 13.3 x 27.9 cm)
  • Weight: 30 lb. (13.6 kg)

The 220 Volt Pumps have the same specifications as the 110 V pump with the following difference:

  • They are Dual Voltage Dual Cycle (110 V/60 Hz and 220 V/50 Hz) and come equipped with both US 110 V and 220 V cords that plug into the back of the motor and a switch to easily switch between voltages.

Good vacuum practice calls for the hose connections to be as short as possible to achieve ultimate vacuum. A gas ballast helps purge moisture from the vacuum system. The gas ballast valve, oil-level gauge, inlet and outlet connections, oil fill plug and drain are all easily accessible. A trap reduces the risk of oil being drawn back into the system.

Specifications

Specifications

1725 rpm
85 L/min.
25 micron Hg
Videos
SDS
Documents

Documents