missing translation for 'onlineSavingsMsg'
Learn More

Fischer Technical Company™ 3CFM High Vacuum Pumps

Compact and lightweight for easy portability.

Supplier:  Fischer Technical Company™ LAV3

Encompass

 View more versions of this product

Catalog No. S41328F


Only null left

Includes: Model LAV-3

Description

Description

Two-stage pump features a clean, functional design with vibrationless operation. Ultimate vacuum is 25 micron in the lab in ideal conditions.

  • Free air displacement: 85 L/min.
  • Pump speed: 1725 rpm
  • Motor: 1/2 hp, 110 V 60 Hz
  • Hose connection: 0.38 in. (0.95 cm) I.D. tubing
  • Dimensions (L x W x H): 14 x 5.25 x 11 in. (35.6 x 13.3 x 27.9 cm)
  • Weight: 30 lb. (13.6 kg)

The 220 Volt Pumps have the same specifications as the 110 V pump with the following difference:

  • They are Dual Voltage Dual Cycle (110 V/60 Hz and 220 V/50 Hz) and come equipped with both US 110 V and 220 V cords that plug into the back of the motor and a switch to easily switch between voltages.

Good vacuum practice calls for the hose connections to be as short as possible to achieve ultimate vacuum. A gas ballast helps purge moisture from the vacuum system. The gas ballast valve, oil-level gauge, inlet and outlet connections, oil fill plug and drain are all easily accessible. A trap reduces the risk of oil being drawn back into the system.

Specifications

Chemical Identifiers

1725 rpm
85 L/min.
25 micron Hg

Specifications

25 μmHg
12.7 kg
1725 rpm
Without Gauge
7 dB
12.7 kg
60 Hz
28.1 in.
38.8 cm
25 micron Hg
0.33 hp
Pump Only
110 V 60 Hz
LAV-3
28 lb.
85 L/min.
28.1 in.
15.5 in.
Rotary Vane Vacuum Pump
110 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions