missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fischer Technical Company™ 3CFM High Vacuum Pumps
Description
Two-stage pump features a clean, functional design with vibrationless operation. Ultimate vacuum is 25 micron in the lab in ideal conditions.
- Free air displacement: 85 L/min.
- Pump speed: 1725 rpm
- Motor: 1/2 hp, 110 V 60 Hz
- Hose connection: 0.38 in. (0.95 cm) I.D. tubing
- Dimensions (L x W x H): 14 x 5.25 x 11 in. (35.6 x 13.3 x 27.9 cm)
- Weight: 30 lb. (13.6 kg)
The 220 Volt Pumps have the same specifications as the 110 V pump with the following difference:
- They are Dual Voltage Dual Cycle (110 V/60 Hz and 220 V/50 Hz) and come equipped with both US 110 V and 220 V cords that plug into the back of the motor and a switch to easily switch between voltages.
Good vacuum practice calls for the hose connections to be as short as possible to achieve ultimate vacuum. A gas ballast helps purge moisture from the vacuum system. The gas ballast valve, oil-level gauge, inlet and outlet connections, oil fill plug and drain are all easily accessible. A trap reduces the risk of oil being drawn back into the system.
Specifications
Specifications
| Max. Vacuum | 15 μ |
| Horsepower | 0.5 hp |
| Includes | Pump With Gauge |
| Motor Speed | 1725 rpm |
| Electrical Requirements | 110 V 60 Hz |
| Description | With Gauge |
| Model | LAV-3/G |
| Noise Level | 70 dB |
| Weight (English) | 30 lb. |
| Weight (Metric) | 13.6 kg |
| Show More |