missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Vacuum Manifold with PTFE Stopcocks, Left/Right Side Connection

PTFE stopcocks eliminate the need for grease.
Specifications
| Connection Type | Left and Right Hose Connection |
|---|---|
| Type | Vacuum Manifold |
| For Use With (Application) | Organic Synthesis |
| Includes | PTFE Stopcocks |
| Material | Borosilicate Glass |
Description
Main tube is 22 mm O.D. with serrated hose connection (10 mm O.D.) and delivery ports have 10 mm serrated hose connections. Distance between stopcocks is 75 mm. -Hose connection : Both Sides
Specifications
| Left and Right Hose Connection | |
| Organic Synthesis | |
| Borosilicate Glass |
| Vacuum Manifold | |
| PTFE Stopcocks | |
| 6 |