missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Vacuum and Inert Gas Manifold with Solid Glass Stopcocks, Front Right/Left, Rear Right/Left Connections

Stainless Steel Retention Clips to ensure stopcocks stay in place.
$818.45 - $1,293.36
Specifications
| Connection Type | Front L/R, Rear L/R Hose Connections |
|---|---|
| Type | High Vacuum Manifold |
| For Use With (Application) | Organic Synthesis |
| Includes | Solid Glass Stopcocks |
| Material | Borosilicate Glass |
| Catalog Number | Mfr. No. | No. of Ports | Width (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | No. of Ports | Width (Metric) | Price | Quantity & Availability | ||||
31501760
![]() |
Synthware™
M250003 |
3 | 300 mm |
Each for $818.45
|
|
||||
31501761
![]() |
Synthware™
M250004 |
4 | 375 mm |
Each for $1,062.77
|
|
||||
31501762
![]() |
Synthware™
M250005 |
5 | 450 mm |
Each for $1,293.36
|
|
||||
Description
High vacuum solid glass stopcocks precision ground with corresponding numbers on barrel and plug. Stopcocks has constant pressure retention devices to keep them in place.
Hose connection : Back Beam-Both Ends, Front Beam-Both Ends
Specifications
| Front L/R, Rear L/R Hose Connections | |
| Organic Synthesis | |
| Borosilicate Glass |
| High Vacuum Manifold | |
| Solid Glass Stopcocks |