missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Vacuum and Inert Gas Manifold with Solid Glass Stopcocks, Front Right/Left, Rear Right/Left Connections
GREENER_CHOICE

Catalog No. 31501760
Change view
Click to view available options
No. of Ports:
3
4
5
Width (Metric):
300 mm
375 mm
450 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Ports Width (Metric)
31501760 3 300 mm
31501761 4 375 mm
31501762 5 450 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 31501760 Supplier Synthware™ Supplier No. M250003

Stainless Steel Retention Clips to ensure stopcocks stay in place.

High vacuum solid glass stopcocks precision ground with corresponding numbers on barrel and plug. Stopcocks has constant pressure retention devices to keep them in place.

Hose connection : Back Beam-Both Ends, Front Beam-Both Ends

Specifications

Connection Type Front L/R, Rear L/R Hose Connections
Type High Vacuum Manifold
For Use With (Application) Organic Synthesis
Includes Solid Glass Stopcocks
Material Borosilicate Glass
No. of Ports 3
Width (Metric) 300 mm