missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Vacuum or Inert Gas Manifold, High Pressure Valves, Front Left/Right, Rear/Left Connection

General purpose double bank manifold for use with vacuum and inert gas.
$1,481.04 - $2,006.21
Specifications
| Type | Vacuum/Inert Gas Manifold |
|---|---|
| For Use With (Application) | Organic Synthesis |
| Includes | High Vacuum Valve Plugs |
| Material | Borosilicate Glass |
| Catalog Number | Mfr. No. | No. of Ports | Width (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | No. of Ports | Width (Metric) | Price | Quantity & Availability | ||||
31501736
![]() |
Synthware™
M101003 |
3 | 350 mm |
Each for $1,481.04
|
|
||||
31501737
![]() |
Synthware™
M101004 |
4 | 450 mm |
Each for $1,777.21
|
|
||||
31501738
![]() |
Synthware™
M101005 |
5 | 550 mm |
Each for $2,006.21
|
|
||||
Description
Supplied with 0 to 4 mm high vacuum valves for grease-free operation. Both banks are made from 22 mm medium wall tubing and have all banks open. Ports are spaced 100 mm center to center and have an O.D. of 10 mm.
Specifications
| Vacuum/Inert Gas Manifold | |
| Organic Synthesis | |
| High Vacuum Valve Plugs | |
| Borosilicate Glass |