missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Vacuum or Inert Gas Manifold, High Pressure Valves, Front Left/Right, Rear/Left Connection

General purpose double bank manifold for use with vacuum and inert gas.
Supplier: Synthware™ M101004
Description
Supplied with 0 to 4 mm high vacuum valves for grease-free operation. Both banks are made from 22 mm medium wall tubing and have all banks open. Ports are spaced 100 mm center to center and have an O.D. of 10 mm.
Chemical Identifiers
| Vacuum/Inert Gas Manifold | |
| Organic Synthesis | |
| High Vacuum Valve Plugs | |
| Borosilicate Glass |
Specifications
| Front Left and Right; Rear Left Hose Connection | |
| Organic Synthesis | |
| Borosilicate Glass | |
| 450 mm |
| Vacuum/Inert Gas Manifold | |
| High Vacuum Valve Plugs | |
| 4 |