missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One VACUETTE™ Urine CCM Tubes
VACUETTE™ Urine CCM Tubes offer immediate sample stabilization for improved preanalytics
$75.00 - $95.55
Specifications
| Product Type | Urine Tube |
|---|---|
| Closure Color | Yellow with Black Ring |
| Sterility | Sterile |
| Description | Non-ridged |
| No. per Case | 1200/Cs. |
| Catalog Number | Mfr. No. | Volume (Metric) | Bottom Shape | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Bottom Shape | Price | Quantity | ||||
|
22-040-550
|
Greiner Bio-One
454486 |
4.0 mL | Round |
Pack of 50 Each for $75.00
Case of 24 Pack for $1,800.00
|
|
||||
|
22-040-552
|
Greiner Bio-One
455243 |
9 mL | Conical |
Pack of 50 Each for $95.55
Case of 24 Pack for $2,293.20
|
|
||||
Description
- Count control and minnitol powder: Additive stabilizes the bacterial count and parameters for up to 48 hours at room temperature.
- Stabilizer contains boric acid, sodium tetraborate, socium formate and mannitol
- Urine specimen does not require refrigeration.
- Suitable to extended processing and transport times, and for microbiological diagnosis
- Leak-proof
- PET plastic is virutally unbreakable
- Feature a vacuum for an optimized sample-to-stabilizer ratio
Specifications
| Urine Tube | |
| Sterile | |
| 1200/Cs. |
| Yellow with Black Ring | |
| Non-ridged | |
| 50 Pk. |