missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP MultiDoc-It™ Imaging Systems
Combines digital color camera, darkroom enclosure and transilluminator for digital imaging of gels, plates, and membranes in multiple-user laboratories
Supplier: UVP 97019304
Requires : Computer for imaging and camera control. USB port required for camera connection; CD-ROM drive required for loading software; Windows™ 98SE, ME, XP or 200 operating system.
Description
- Uses your existing computer running capture software on supplied CD
- High resolution images with low-light capability
- Software enables acquisition, camera control, enhancement, annotation and archiving of digital image; compatible with Windows™ 98SE, ME, XP, 2000
- DigiCam 110 digital color camera, 5.1 megapixel resolution, 4:1 zoom lens; max. Field of View, 29.5 × 22.2cm
- Apertures from f/2.8 to f/8.0; automatic or manual focus and exposure; 1/4000 to 16 seconds exposure times
- Focusing ranges: normal, 8 to 31 in. (0.2m to 0.8m); close-up, 1 to 8 in. (0.03m to 0.2m)
- UVP filter and diopter included
- Resolution settings from 640 × 480 to 2592 × 1944; interpolated print resolution to 3264 × 2448
- High or low image compression with multiple file formats: jpeg, bmp, tif, gif, tga, png
- USB interface; operates on Li-Ion battery; with charger and AC power supply
- Additional functions available when software is not in use: multi-mode exposure controls, color LCD monitor, variable shutter speeds, flash controls, Smart Memory Card, utility and photo software and more
- Camera measures 4 3/8 × 3 × 2 3/4 in. (109.2 × 76.2 × 68.6mm); weight, 11 oz. (307g)
- Sturdy enclosure provides a darkroom environment and protects the camera
- Full-access door; built-in overhead white light
- Safety interlock turns UV off when door is open
- Viewer window for inspecting gels without opening the door
Specifications
| 115V | |
| 302/365nm | |
| MultiDoc-It Imaging System (3 door) |
| LM-20E | |
| Fluorescent and Colorimetric Imaging |