missing translation for 'onlineSavingsMsg'
Learn More

UVP MultiDoc-It™ Imaging Systems

Combines digital color camera, darkroom enclosure and transilluminator for digital imaging of gels, plates, and membranes in multiple-user laboratories

$16212.39 - $33294.87

Specifications

Voltage 115V
View More Specs

Products 4
Catalog Number Mfr. No. Product Type Transilluminator Price Quantity  
Catalog Number Mfr. No. Product Type Transilluminator Price Quantity  
UVP97019204
View Documents
UVP
97019204
MultiDoc-It Imaging System (3 door) M-20 N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
UVP97019304
View Documents
UVP
97019304
MultiDoc-It Imaging System (3 door) LM-20E N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
UVP97019504
View Documents
UVP
97019504
MultiDoc-It Imaging System (3 door) LM-26E N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
UVP97019604
View Documents
UVP
97019604
MultiDoc-It Imaging System (3 door) LMS-20E N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Uses your existing computer running capture software on supplied CD
  • High resolution images with low-light capability
CCD Camera and Capture Software
  • Software enables acquisition, camera control, enhancement, annotation and archiving of digital image; compatible with Windows™ 98SE, ME, XP, 2000
  • DigiCam 110 digital color camera, 5.1 megapixel resolution, 4:1 zoom lens; max. Field of View, 29.5 × 22.2cm
  • Apertures from f/2.8 to f/8.0; automatic or manual focus and exposure; 1/4000 to 16 seconds exposure times
  • Focusing ranges: normal, 8 to 31 in. (0.2m to 0.8m); close-up, 1 to 8 in. (0.03m to 0.2m)
  • UVP filter and diopter included
  • Resolution settings from 640 × 480 to 2592 × 1944; interpolated print resolution to 3264 × 2448
  • High or low image compression with multiple file formats: jpeg, bmp, tif, gif, tga, png
  • USB interface; operates on Li-Ion battery; with charger and AC power supply
  • Additional functions available when software is not in use: multi-mode exposure controls, color LCD monitor, variable shutter speeds, flash controls, Smart Memory Card, utility and photo software and more
  • Camera measures 4 3/8 × 3 × 2 3/4 in. (109.2 × 76.2 × 68.6mm); weight, 11 oz. (307g)
Darkroom
  • Sturdy enclosure provides a darkroom environment and protects the camera
  • Full-access door; built-in overhead white light
  • Safety interlock turns UV off when door is open
  • Viewer window for inspecting gels without opening the door

Specifications

Specifications

115V
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'