missing translation for 'onlineSavingsMsg'
Learn More

UVP Benchtop UV Transilluminators: 2UV

New design features upgraded components for increased efficiency, performance and functionality

Supplier:  UVP 95045901

 View more versions of this product

Catalog No. UV95045901


Only null left

Alert:

Transilluminators are powerful sources of ultraviolet radiation which can cause serious damage to unprotected eyes and skin. Read the ultraviolet Caution Information before operating any transilluminators.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Includes: UVG 5000 hour long-life filter and hinged UV blocking cover with adjustable height

Description

Description

Compact, eight-watt models available with two UV wavelengths (302/365nm UV) and choice of filter sizes. Lightweight, portable.

  • High UV output and intensity with no light flicker
  • Universal power supply with fast lamp startup
  • Reduced electrical consumption
  • Improved gel visualization and gel documentation

Order Info

Dimensions (including cover): 5H x 14W x 11.25 in. D (12.7 x 35.6 x 28.6cm)

Certifications

100-115V models are CSA approved.

230V models are available.

Specifications

Specifications

35.6 cm
CSA
27.9 cm
Benchtop UV Transilluminator
Gel electrophoresis, DNA fluorescence, protein fluorescence
UVG 5000 hours long-life filter, hinged UV blocking cover
8 w
100/115 V 60 Hz
60 Hz
UV
12.2 cm
11 in.
4.8 in.
14 in.
8.26 x 10.23 in.
4.0
21 x 26 cm
100/115 V
302/365 nm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions