Learn More
UVP Benchtop UV Transilluminators: 2UV
New design features upgraded components for increased efficiency, performance and functionality
$4,924.70
Specifications
| Width (Metric) | 35.6 cm |
|---|---|
| Height (Metric) | 12.2 cm |
| Certifications/Compliance | CSA |
| Depth (English) | 11 in. |
| Depth (Metric) | 27.9 cm |
Alert:
Transilluminators are powerful sources of ultraviolet radiation which can cause serious damage to unprotected eyes and skin. Read the ultraviolet Caution Information before operating any transilluminators.
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Includes: UVG 5000 hour long-life filter and hinged UV blocking cover with adjustable height
| Catalog Number | Mfr. No. | Filtration Area (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Filtration Area (Metric) | Price | Quantity & Availability | |||||
|
UV95044901
|
UVP
95044901 |
20 x 20 cm |
Each for $4,924.70
|
|
|||||
Description
Compact, eight-watt models available with two UV wavelengths (302/365nm UV) and choice of filter sizes. Lightweight, portable.
- High UV output and intensity with no light flicker
- Universal power supply with fast lamp startup
- Reduced electrical consumption
- Improved gel visualization and gel documentation
230V models are available.
Order Info
Dimensions (including cover): 5H x 14W x 11.25 in. D (12.7 x 35.6 x 28.6cm)
Certifications
100-115V models are CSA approved.
Specifications
| 35.6 cm | |
| CSA | |
| 27.9 cm | |
| Benchtop UV Transilluminator | |
| Gel electrophoresis, DNA fluorescence, protein fluorescence | |
| 4.0 | |
| 100/115 V 60 Hz | |
| 60 Hz | |
| UV |
| 12.2 cm | |
| 11 in. | |
| 4.8 in. | |
| 14 in. | |
| UVG 5000 hours long-life filter, hinged UV blocking cover | |
| 8 w | |
| 100/115 V | |
| 302/365 nm |