missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One UV-Star™ 96-well UV Spectroscopy Microplate

For use in UV Spectroscopy. Greiner Bio-One UV-Star™ 96-Well UV Spectroscopy Microplate is used for measurements of protein concentration at 280nm.
$1,507.07 - $1,715.96
Specifications
| Breakapart | No |
|---|---|
| Array | 8 x 12 |
| Packaging | Inner bags of 10 |
| Binding Type | Non Binding |
| Color | Clear |
| Catalog Number | Mfr. No. | Material | Well Design | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Well Design | Price | Quantity & Availability | ||||
07000407
![]() |
Greiner Bio-One
655801 |
Cycloolefin Copolymer | Chimney |
Case of 40 Each for $1,507.07
|
|
||||
07000724
![]() |
Greiner Bio-One
675801 |
Polystyrene | Half area |
Case of 40 Each for $1,715.96
|
|
||||
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic
- Manufactured under DIN ISO 9001 guidelines
- Can be traced back to production through defined LOT number system
- Optical window down to 230nm ideal for nucleic acid
Specifications
| No | |
| Inner bags of 10 | |
| Clear | |
| 96 | |
| Yes | |
| 40/Cs. |
| 8 x 12 | |
| Non Binding | |
| 96-well Microplate | |
| Non-sterile | |
| UV Spectroscopy | |
| 127.8 x 85.5 x 11.5 mm |