missing translation for 'onlineSavingsMsg'
Learn More

Bulbtronics™ Ushio Halogen Lamp: MR16

Specifications

Light Source Halogen
Wattage 150 W
Burning Position Base down to horizontal
Diameter (English) 2 in.
Diameter (Metric) 5.08 cm
View More Specs

Products 2
Catalog Number Mfr. No. Base Style Price Quantity & Availability  
Catalog Number Mfr. No. Base Style Price Quantity & Availability  
14395480
Encompass
View Documents Promotion Details
Bulbtronics™
BBT1303
2 Pin (GZ6.35) N/A
Only null left
 
14395491
Encompass
View Documents Promotion Details
Bulbtronics™
BBT1403
2 Pin (GX5.3) N/A
Only null left
 
Description

Description

Specifications

Specifications

Halogen
Base down to horizontal
5.08 cm
Halogen Lamp, Specular Dichroic Reflector
150 W
2 in.
MR16
Videos
SDS
Documents

Documents