missing translation for 'onlineSavingsMsg'
Learn More

Bulbtronics™ Ushio Halogen Lamp: MR16

Supplier:  Bulbtronics™ BBT1303

Encompass

 View more versions of this product

Catalog No. 14395480


Only null left

Description

Description

Specifications

Chemical Identifiers

Halogen
Base down to horizontal
5.08 cm
Halogen Lamp, Specular Dichroic Reflector
150 W
2 in.
MR16

Specifications

2 Pin (GZ6.35)
50 hr.
150 W
3400 K
5.08 cm
Diagnostic instrument, microscope, surgical
4.19 cm
Halogen Lamp, Specular Dichroic Reflector
Halogen
15 V
Base down to horizontal
2 in.
C8/Single Coil Axial
1.65 in.
MR16
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions