missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bulbtronics™ Ushio Halogen Lamp: MR16
Supplier: Bulbtronics™ BBT1403
Chemical Identifiers
| Halogen | |
| Base down to horizontal | |
| 5.08 cm | |
| Halogen Lamp, Specular Dichroic Reflector |
| 150 W | |
| 2 in. | |
| MR16 |
Specifications
| 2 Pin (GX5.3) | |
| 200 hr. | |
| 150 W | |
| 3250 K | |
| 5.08 cm | |
| Surgical light, photo therapy, fiber optic light source | |
| 4.44 cm | |
| Halogen Lamp, Specular Dichroic Reflector |
| Halogen | |
| 21 V | |
| Base down to horizontal | |
| 2 in. | |
| CC6/Coiled Coil Transverse | |
| 1.75 in. | |
| MR16 |