missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex Quick Connect Adapter
Convenience of quick connect and disconnect of a luer connection
$25.70 - $41.19
| Catalog Number | Mfr. No. | Type | Color | For Use With (Equipment) | Temperature (Metric) Max | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Color | For Use With (Equipment) | Temperature (Metric) Max | Price | Quantity | ||
05-700-335
|
Idex
UPP659 |
Female Luer Adapter | Tan | Female Luer x Female 10-32 Coned |
Each for $41.19
|
|
|||
05-700-364
|
Idex
UPP675 |
Male Luer Adapter | Red | Male Luer Lock x Female 1/4-28 Flat Bottom | 40°C |
Each for $30.55
|
|
||
05-700-367
|
Idex
UPP678 |
Female Luer Adapter | Red | Pair to Female 1/4-28 | 125°C |
Each for $25.70
|
|
||
Description
Convenience of quick connect and disconnect of a luer connection
Quick connect threaded luer adapters are designed to connect any male luer to any female luer in a variety of applications. Male luer fittings are available with or without lock hubs. Lock hubs provide added security of holding the connection in place.Specifications
| 0.05 in. |