missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Unix™ SEC Guard Cartridge with Holder SEC-200, 1.8 μm Particle Size

Catalog No. 111008658
Change view
Click to view available options
Diameter: 4.0 mm; Length: 1 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
111008658 Diameter: 4.0 mm; Length: 1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111008658 Supplier MilliporeSigma™ Supelco™ Supplier No. Z777305

Provides high stability and negligible non-specific interactions.

Utilizing proprietary surface technologies, Unix™ SEC-300 phase is made of uniform, hydrophilic, and neutral nanometer thick films chemically bonded to high purity and mechanically stabilized silica with the particle size of 1.8 μm. The combination of small particle size and large pore volume of Unix SEC-300 renders the highest separation effciency and resolution of analytes. The well controlled surface chemisty results in excellent lot-to-lot reproducibility. The unique bonding chemistry, coupled with the maximized bonding density, allows Unix SEC-300 to provide high stability and negligible non-specific interactions. Typical applications for the Unix SEC-300 columns include separation and analysis of biological molecules and water-soluble polymers.

Specifications

Particle Size 1.8 μm
Length (Metric) 1 cm
Type SEC HPLC Guard Cartridge with Holder
Diameter (Metric) Inner 4 mm
Phase Size Exclusion
For Use With (Application) HPLC
Product Line Unix

Unix is a trademark of Sepax Technologies