missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Unix™ SEC-300 UHPLC Column, 1.8 μm Particle Size

Catalog No. 111006250
Change view
Click to view available options
Length (Metric):
15 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111006250 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111006250 Supplier MilliporeSigma™ Supelco™ Supplier No. Z777300

Provides high stability and negligible non-specific interactions.

Utilizing proprietary surface technologies, Unix™ SEC-300 phase is made of uniform, hydrophilic, and neutral nanometer thick films chemically bonded to high purity and mechanically stabilized silica with the particle size of 1.8 μm. The combination of small particle size and large pore volume of Unix SEC-300 renders the highest separation effciency and resolution of analytes. The well controlled surface chemisty results in excellent lot-to-lot reproducibility. The unique bonding chemistry, coupled with the maximized bonding density, allows Unix SEC-300 to provide high stability and negligible non-specific interactions. Typical applications for the Unix SEC-300 columns include separation and analysis of biological molecules and water-soluble polymers.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 15 cm
Particle Size 1.8 μm
Pore Size 300 Å
Stationary Phase Neutral, Hydrophilic Film Bonded to Silica
Product Line Unix
Matrix Neutral, Hydrophilic Film Bonded to Silica Phase/Spherical Silica
Phase Size Exclusion
Technique SEC UHPLC

Unix is a trademark of Sepax Technologies