missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Ultra-High Pressure Sample Cylinder Valves

Catalog No. 06729034
Encompass
Change view
Click to view available options
Product Type:
Male NPT x Female NPT
Male NPT x Female NPT; UHP
Male NPT x Male Compression; UHP
Male NPT x Male NPT
Material:
Stainless Steel
Sulfinert-treated
Includes:
Valve
Valve, 1800 psi Rupture Disc
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Material Includes
06729034 Male NPT x Male NPT Stainless Steel Valve, 1800 psi Rupture Disc
06729008 Male NPT x Female NPT Sulfinert-treated Valve, 1800 psi Rupture Disc
06729011 Male NPT x Male NPT Sulfinert-treated Valve
06729003 Male NPT x Female NPT Sulfinert-treated Valve
06729028 Male NPT x Female NPT Stainless Steel Valve
06729014 Male NPT x Female NPT; UHP Sulfinert-treated Valve
06729012 Male NPT x Female NPT; UHP Stainless Steel Valve
06729016 Male NPT x Male Compression; UHP Sulfinert-treated Valve
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06729034 Supplier Restek™ Supplier No. RK 26302

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Large, durable, Kel-F seat ensures leak-free operation.

Alta-Robbins unique valve design incorporates a fully contained soft seat that provides durability and longer lifetime. Tight shut-off is easily achieved with very low torque, yet the valve is rugged enough to withstand overtightening.

  • Multiple valve configurations, including dip tube and rupture disks
  • Temperature range: -40° to +120°C
  • Available stainless-steel or sulfinert-treated

Dip Tube
Provides a headspace above liquefied gases so that, should expansion occur with an increase in temperature, the pressure is not dramatically increased. The dip tube is welded directly to the male inlet of the valve and cut to a length of up to 5.25 in.

Rupture Disks
Function to protect sample cylinders from overpressurization by venting to the atmosphere. The pressure rating on the rupture disk should always be lower than the cylinder.

Specifications

Includes Valve, 1800 psi Rupture Disc
Material Stainless Steel
Max. Temperature (Metric) -40°C to +120°C
Max. Temperature (English) -40°F to +248°F
Thread Size 0.25 in. MNPT, 0.25 in. MNPT
Product Type Male NPT x Male NPT