missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Reynold's Wrap Aluminum Foil
Pure aluminum foil
$926.17 - $1,319.38
Specifications
| Applications | Ideal for covering flasks, beakers, petri dishes, weigh boats, disposable crucibles, and wrapping samples |
|---|---|
| Product Type | Aluminum Foil |
| Material | Aluminum |
| Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity & Availability | ||||
15078290
|
Fisherbrand™
6101899 |
75 ft. | 12 in. |
Case of 35 Each for $926.17
|
|
||||
|
15078291
|
Fisherbrand™
6101887 |
50 ft. | 18 in. |
Case of 20 Each for $1,319.38
|
|
||||
Description
Sheets are ideal for covering flasks, beakers, petri dishes, weigh boats, disposable crucibles, and wrapping samples.Specifications
| Ideal for covering flasks, beakers, petri dishes, weigh boats, disposable crucibles, and wrapping samples | |
| Aluminum Foil | |
| Aluminum |