missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Ultra Aqueous C18 Guard Cartridges
Description
- Particle Size: 5μm, spherical
- Pore size: 100 angstrom
Specifications
Specifications
| Carbon Load | 15% |
| Quantity | 3 Pack |
| pH | 2.5 to 8 |
| Particle Size | 5 μm |
| Length (Metric) | 10 mm |
| Pore Size | 100Å |
| Type | Aqueous C18 |
| Diameter (Metric) Inner | 4.6 mm |
| For Use With (Equipment) | Hypersil™ HPLC Column |
| Stationary Phase | C18 |
| Show More |