missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Ultra Aqueous C18 Guard Cartridges
Protects and extends column lifetime.
Supplier: Restek™ RK917850210
Description
- Particle Size: 5μm, spherical
- Pore size: 100 angstrom
Specifications
| 15% | |
| 2.5 to 8 | |
| 10 mm | |
| Aqueous C18 | |
| HPLC Ultra Column | |
| 80°C | |
| Yes |
| Each | |
| 5 μm | |
| 100Å | |
| 4 mm | |
| C18 | |
| Spherical | |
| L1 |