missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ULT Series Bath Recirculators
Designed to achieve low temperatures and maintain excellent temperature stability for consistent results
$44,025.16 - $51,626.78
Specifications
| Capacity (English) | 4 gal. |
|---|---|
| Capacity (Metric) | 15.1416 L |
| Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
| Communications | Digital |
| Pump Type | Force Pump, Suction Pump |
| Catalog Number | Mfr. No. | Temperature Range | Cooling Capacity | Electrical Requirements | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Temperature Range | Cooling Capacity | Electrical Requirements | Price | Quantity & Availability | |||
|
1326591
|
Thermo Scientific™
179104241600 |
-95°C to -30°C | 340 watts (@-80C) | 208/230 V |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13265133
|
Thermo Scientific™
180104201601 |
-80°C to +80°C | 250 watts (-70°C:) | 208/230 V |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
The ULT Series refrigerated bath recirculators are self-contained,compact, cooling units designed for circulating to external applications.They provide temperature stability for calibration applications and for instrumentation cooling.
- Circulating pump delivers a consistent flow when working with dense or viscous fluids
- Force/suction pump Provides versatility of circulating through a closed system, open system, or two applications
- Heater Offers rapid heating to minimize wait time
- Digital temperature controller provides precise setpoint and readout to a resolution of 0.01°C
- Cascade refrigeration system provides CFC-free refrigeration system for precise temperature control and optimum stability; allows for fast cooling rates and higher heat removal capacities at low temperatures
- Automatic load reset compensates for changes in the bath load, eliminating shifts in setpoint accuracy
- Digital display offers the user simple operation
- Stainless steel bath offers convenient and easy cleaning
Specifications
| 4 gal. | |
| Certificate of Analysis (COA), Certificate of Conformance (COC) | |
| Force Pump, Suction Pump |
| 15.1416 L | |
| Digital | |
| Yes |