missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ULT Series Bath Recirculators

Designed to achieve low temperatures and maintain excellent temperature stability for consistent results

Supplier:  Thermo Scientific™ 180104201601

 View more versions of this product

Catalog No. 13265133

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

The ULT Series refrigerated bath recirculators are self-contained,compact, cooling units designed for circulating to external applications.They provide temperature stability for calibration applications and for instrumentation cooling.

  • Circulating pump delivers a consistent flow when working with dense or viscous fluids
  • Force/suction pump
  • Provides versatility of circulating through a closed system, open system, or two applications
  • Heater offers rapid heating to minimize wait time
  • Digital temperature controller provides precise setpoint and readout to a resolution of 0.01°C
  • Cascade refrigeration system provides CFC-free refrigeration system for precise temperature control and optimum stability; allows for fast cooling rates and higher heat removal capacities at low temperatures
  • Automatic load reset compensates for changes in the bath load, eliminating shifts in setpoint accuracy
  • Digital display offers the user simple operation
  • Stainless steel bath offers convenient and easy cleaning
Specifications

Chemical Identifiers

4 gal.
Certificate of Analysis (COA), Certificate of Conformance (COC)
Force Pump, Suction Pump
15.1416 L
Digital
Yes

Specifications

4 gal.
Certificate of Analysis (COA), Certificate of Conformance (COC)
250 watts (-70°C:)
Force Pump, Suction Pump
Yes
60 Hz
15.1416 L
Digital
0 to 13 L/min.
-80°C to +80°C
208/230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions