missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Tygon™ Clear Tubing, Formula B-44-4X
Dense bore is smoother than bore of most stainless-steel tubing
$1622.10 - $2448.17
Specifications
| Certifications/Compliance | Meets FDA, 3-A Plastics Standard, and NSF Standard 51 criteria. |
|---|---|
| Material | Tygon |
| MaxOperatingTempEnglish | 165°F |
| Catalog Number | Mfr. No. | Diameter (English) Inner | Diameter (English) Outer | Overall Length (English) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (English) Inner | Diameter (English) Outer | Overall Length (English) | Price | Quantity | |||
14-169-85
|
Saint-Gobain
AAA05082 |
2 1/2 in. | 2 1/2 in. | 20 ft. |
Pack of 20 Each for $2,448.17
|
|
|||
14-169-21D
|
Saint-Gobain
AAA00038 |
1/2 in. | 3/4 in. | 50 ft. |
Pack for $1,622.10
|
|
|||
Description
- Nontoxic, taste- and odor-free
- Won't trap bacteria-harboring particles
- Resistant to alkaline cleaners and unaffected by sanitizers
- Excellent wetting properties facilitate complete drainage and permit simple flushing
- Maximum operating temperature, 74°C (165°F)
- Durometer hardness: Shore A, 65
Order Info
In pack of 50 ft. (15m), except as indicated in table.
Compliance
Meets FDA, 3-A Plastics Standard, and NSF Standard 51 criteria.
Specifications
| Meets FDA, 3-A Plastics Standard, and NSF Standard 51 criteria. | |
| Tygon | |
| 165°F |