missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Tygon™ Clear Tubing, Formula B-44-4X
Dense bore is smoother than bore of most stainless-steel tubing
Supplier: Saint-Gobain AAA05082
Description
- Nontoxic, taste- and odor-free
- Won't trap bacteria-harboring particles
- Resistant to alkaline cleaners and unaffected by sanitizers
- Excellent wetting properties facilitate complete drainage and permit simple flushing
- Maximum operating temperature, 74°C (165°F)
- Durometer hardness: Shore A, 65
Order Info
In pack of 50 ft. (15m), except as indicated in table.
Compliance
Meets FDA, 3-A Plastics Standard, and NSF Standard 51 criteria.
Specifications
| Meets FDA, 3-A Plastics Standard, and NSF Standard 51 criteria. | |
| 63.7 mm | |
| 2 1/2 in. | |
| 20 ft. | |
| 16 psi |
| 2 1/2 in. | |
| Tygon | |
| 76 mm | |
| 6.4 mm | |
| 165°F |