Learn More
Bullard™ Tychem™ QC Hoods for Respirators
For use with CC20 Airline Respirators and EVA, EVAHL, PA20, PA30, PA30IS PAPRs.
$53.42 - $1254.68
Specifications
| Assigned Protection Factor (APF) | 1,000 |
|---|---|
| Certifications/Compliance | NIOSH |
| Color | White |
| Material | Tychem QC |
| Product Type | Respirator Hood |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Includes | Quantity | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Includes | Quantity | Price | Quantity | |||
|
19-021336
|
Bullard™
20TICH |
Hard hat of cc20™ series airline respirator and eva™, evahl, pa20, pa30, pa30is powered air purifying respirator | Inner bib and 9 in. l outer bib, wide angle clear lens, headband | 5/Pk. |
Each for $113.78
Case of 5 Each for $568.90
|
|
|||
|
18-998-023
|
Bullard™
20TICNX |
Cc20™ series airline respirator and eva™, evahl, pa20, pa30, pa30is powered air purifying respirator | Inner bib and 9 in. l outer bib, wide angle acetate lens, headband | 10/Pk. |
Case of 10 Each for $113.78
|
|
|||
|
17601
|
Bullard™
20TIC |
Hard hat of cc20™ series airline respirator and eva™, evahl, pa20, pa30, pa30is powered air purifying respirator | Inner bib and 9 in. l outer bib, flex-gear™ ratchet suspension, wide angle clear acetate lens, headband | 10/Pk. |
Each for $93.71
|
|
|||
|
17-987-500
|
Bullard™
20TJ |
Cc20™ series airline respirator and eva™, evahl, pa20, pa30, pa30is powered air purifying respirator | 9 in. l bib, flex-gear™ ratchet suspension, wide angle acetate lens, headband | 10/Pk. |
Pack of 10 Each for $803.96
|
|
|||
|
18-998-029
|
Bullard™
20TICSN |
Cc20™ series airline respirator and eva™, evahl, pa20, pa30, pa30is powered air purifying respirator | Inner bib and 19 in. l outer bib with taped and sealed seam, wide angle clear lens, headband | 10/Pk. |
Case of 10 Each for $1,254.68
|
|
|||
|
19-021337
|
Bullard™
20TICN |
Cc20™ series airline respirator and eva™, evahl, pa20, pa30, pa30is powered air purifying respirator | Inner bib and 9 in. l outer bib, wide angle clear acetate lens, headband | 10/Pk. |
Each for $104.19
Case of 10 Each for $978.70
|
|
|||
|
29-635-9189
|
Bullard™
20TJN |
Cc20™ series airline respirator and eva™, evahl, pa20, pa30, pa30is powered air purifying respirator | 9 in. l bib, wide angle clear acetate lens, headband | 10/Pk. |
Each for $53.42
|
|
|||
Description
Tychem QC is a lightweight, supple material coated with polyethylene to provide excellent splash protection against many acids, bases, and other liquid chemicals. Hoods cover head, neck, and face.
Single Bib (Basic) Style: Incorporates an outer bib for overspray protection
Double Bib (Inner Bib) Style: Outer bib with a long inner bib; tuck inner bib into shirt or coveralls to funnel excess air from the hood to the body
Double Bib (Inner Bib) Style for Use with Hardhat: Accommodates Bullard™ hardhats
Specifications
| 1,000 | |
| White | |
| Respirator Hood |
| NIOSH | |
| Tychem QC | |
| Pharmaceutical manufacturing, chemical and pesticide handling, painting and coating operation, nuclear operation |