missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bullard™ Tychem™ QC Hoods for Respirators
Description
Tychem QC is a lightweight, supple material coated with polyethylene to provide excellent splash protection against many acids, bases, and other liquid chemicals. Hoods cover head, neck, and face.
Single Bib (Basic) Style: Incorporates an outer bib for overspray protection
Double Bib (Inner Bib) Style: Outer bib with a long inner bib; tuck inner bib into shirt or coveralls to funnel excess air from the hood to the body
Double Bib (Inner Bib) Style for Use with Hardhat: Accommodates Bullard™ hardhats
Specifications
Specifications
| Assigned Protection Factor (APF) | 1,000 |
| Certifications/Compliance | NIOSH |
| Color | White |
| Material | Tychem QC |
| Product Type | Respirator Hood |
| For Use With (Application) | Pharmaceutical manufacturing, chemical and pesticide handling, painting and coating operation, nuclear operation |
| For Use With (Equipment) | Cc20™ series airline respirator and eva™, evahl, pa20, pa30, pa30is powered air purifying respirator |
| Includes | 9 in. l bib, wide angle clear acetate lens, headband |
| Model | 20TJN |
| Quantity | 10/Pk. |