missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ 5000 Hooded Coverall
DuPont™ Tychem™ 5000 Coverall with Respirator Fit Hood, Attached Socks provides protection against a broad range of chemicals and situations involving liquid splash.
$704.01 - $922.66
Specifications
| Gender | Unisex |
|---|---|
| Material | Tychem |
| Color | Tan |
| Ankle Style | Attached Socks, Boot Overflaps |
| Cuff Style | Elastic |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-500-042
|
DuPont™
C3128TTN3X000600 |
3X-Large |
Case of 6 Each for $791.04
|
|
|||||
|
17-500-044
|
DuPont™
C3128TTN4X000600 |
4X-Large |
Case of 6 Each for $854.33
|
|
|||||
|
17-500-046
|
DuPont™
C3128TTN5X000600 |
5X-Large |
Case of 6 Each for $922.66
|
|
|||||
|
17-500-049
|
DuPont™
C3128TTNMD000600 |
Medium |
Case of 6 Each for $704.01
|
|
|||||
|
17-500-051
|
DuPont™
C3128TTNSM000600 |
Small |
Case of 6 Each for $704.01
|
|
|||||
Description
- Zipper features a semi-automatic locking slider allowing the puller to stay down and in a locked position
- Meets the U.S. industry requirements for blood (ASTM F1670) and viral penetration (ASTM F1671) protecting against several bloodborne pathogen exposure risks.
- Taped seams provide strong chemical resistance against heavy liquid splashes. A sewn seam is covered with a strip of compatible chemical-resistant material through heat sealing.
- Attached hood with elastic around face opening.
- Strong zipper for tough, flexible closure
- Storm flap covers zipper which can be sealed by the wearer with adhesive strip to prevent intrusion at zipper
- Elastic opening for tighter fit at wrist
- Integrated socks composed of garment material
- Attached flaps are designed to cover boot tops to help reduce potential for liquid intrusion
- Manufactured under specifications that do not contain natural rubber latex
Specifications
| Unisex | |
| Tan | |
| Elastic | |
| Taped |
| Tychem | |
| Attached Socks, Boot Overflaps | |
| Zipper | |
| Respirator Fit Hood |