Learn More
Thermo Scientific™ TSX Series High-Performance Plasma Freezers

Thermo Scientific™ TSX Series high-performance plasma freezers offer a sustainable choice for plasma storage.
$22,586.29 - $39,093.71
Specifications
| Drawers | Stainless Steel |
|---|---|
| Display | Microprocessor |
| Defrost | Automatic |
| Monitoring Options | Wireless |
| Smart View Compatibility | Smart-Vue Compatible |
| Catalog Number | Mfr. No. | Plug Type | Capacity (English) | Electrical Requirements | Chart Recorder | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Plug Type | Capacity (English) | Electrical Requirements | Chart Recorder | Price | Quantity & Availability | ||
TSX2330LA
![]() |
Thermo Scientific™
TSX2330LA |
NEMA 5-15 | 23 cu. ft. | 115V, 60Hz | Standard |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
TSX5030LA
![]() |
Thermo Scientific™
TSX5030LA |
NEMA 5-15 | 51.1 cu. ft. | 115V, 60Hz | Standard |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
TSX3030LD
![]() |
Thermo Scientific™
TSX3030LD |
NEMA 6-15 | 29.2 cu. ft. | 208-230V, 60Hz | Optional |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
TSX1230LD
![]() |
Thermo Scientific™
TSX1230LD |
NEMA 6-15 | 11.5 cu. ft. | 208-230V, 60Hz | Optional |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
TSX1230LA
![]() |
Thermo Scientific™
TSX1230LA |
NEMA 5-15 | 11.5 cu. ft. | 115V, 60Hz | Optional |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
TSX3030LA
![]() |
Thermo Scientific™
TSX3030LA |
NEMA 5-15 | 29.2 cu. ft. | 115V, 60Hz | Optional |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
TSX2330LD
![]() |
Thermo Scientific™
TSX2330LD |
NEMA 6-15 | 23 cu. ft. | 208-230V, 50/60Hz | Standard |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Thermo Scientific™ TSX Series high-performance –30°C plasma freezers are designed to meet strict safety and performance requirements established by the AABB and ANRC.
Now certified to the AABB Standards-Compliant Product Evaluation (SCoPE) program, the FDA Class II listed TSX series with V-Drive technology delivers the performance and quality you need in addition to the low sound, low energy and exceptional user experience you deserve.
The drive for sample integrity and security
- The unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
- Easy to use microprocessor control with interior light, setpoint security and alarms
- Standard door locks provide comfort and assurance
Enabling compliance
- Certified to AABB SCoPE
- Listed as US FDA Class II
- Tested and certified to conform with the design and safety standards of UL/EN 61010, and CE Directive 2011/65/EU and 2015/863
Designed for an ergonomic and comfortable experience
- Ergonomically designed door handle with a soft-touch grip
- The controller is angled to help prevent neck strain
- Convenient, fully extendable and adjustable stainless-steel drawers
- Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
- Self-closing door with stop to assist with inventory loads
- Standard, built-in chart recorder
Verified sustainability
- ACT Environmental Impact Factor Label Certified, providing third-party verification of the sustainable impacts of the product, its operations, and its end of life.
- Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with EU F-GAS regulations, US Environmental Protection Agency's Significant New Alternatives Policy (SNAP), and other Global Environmental Regulations.
- Manufactured in an award-winning, zero-waste to landfill facility
Ready for connectivity and monitoring
- Thermo Scientific™ DeviceLink™ Connect ready, enabling you to have a connected experience with your unit so you always—and anywhere— know the safety of your samples and the performance of your refrigerator or freezer.**
- Compatible with wireless monitoring systems and remote alarm contacts including our Thermo Scientific™ Smart-Vue™ Pro wireless monitoring systems
Make it your own
- Alternate Door swing configuration and door types
- Stainless Steel interior finish
- E-Lock Adapter kits
- 4-20 milliamp transmitters and other remote alarm modules
- Specialty, regional, and country specific plugs
Services and support
- Industry Leading 120-month compressor warranty (varies by country, please contact us for details)
- Optional Validation Testing Programs include in house and field-based temperature mapping and Installation Qualification (IQ) and Operation Qualification (OQ) programs
- Optional Factory Acceptance Test results including QC Test Log Sheets and QC Temperature Graphs
*V voltage models only
**DeviceLink Connect availability is country specific. Please contact your Thermo Scientific representative for more details.
Specifications
| Stainless Steel | |
| Automatic | |
| Smart-Vue Compatible | |
| 7 |
| Microprocessor | |
| Wireless | |
| R290 |